Zoro Homepage

Cold Iced Coffee K-Cups, Caramel, 0.44 oz, 22PK

  • Mfr # 5000375314

  • Zoro # G215960486


product price: $43.89
/pk 22, $2.00/ea

Key Features

Beverage Type
Iced Coffee
Kosher
Yes
For Use With
Keurig® K-Cup® System
Standards
Orthodox Union Kosher Certified
Beverage Package Style
K-Cup®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000375314
Zoro #
G215960486
UPC #
-
Country of Origin
United States

Dimensions

Size
Single Serving

Details

Beverage Type
Iced Coffee
Kosher
Yes
Item
Iced Coffee K-Cups
For Use With
Keurig® K-Cup® System
Standards
Orthodox Union Kosher Certified
Beverage Package Style
K-Cup®
Beverage Flavor
Caramel
Coffee Roast/Tea Type
Medium Dark

Description

Making iced coffee that satisfies calls for something bold enough to handle the cold. The Dunkin' Cold coffee pod steps up to the task. This blend is specially roasted for cold coffee that stands up to ice, giving you a smooth, bold taste packed with the Dunkin' flavor you crave. To prepare, simply fill a tumbler or mug about 0.75 of the way full with ice, and brew a K-Cup pod directly over it with your Keurig coffee maker glass not recommended when pouring hot coffee directly over ice. Stir for at least 10 seconds and enjoy. Easy, convenient, and most importantly, delicious.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.