
Midnight Coffee K-Cups, 0.35 oz, 88PK
Mfr # 400849
Zoro # G215960660
product price: $189.99
/pk 88, $2.16/ea
Free Shipping & Returns
Key Features
Beverage Type
Coffee
Kosher
Yes
Size
Single Serving
For Use With
Keurig® K-Cup® System
Standards
Certified Union Orthodox Kosher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400849
Zoro #
G215960660
UPC #
-
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Beverage Type
Coffee
Kosher
Yes
Beverage Flavor
Midnight
For Use With
Keurig® K-Cup® System
Standards
Certified Union Orthodox Kosher
Item
Coffee K-Cups
Beverage Package Style
K-Cup®
Coffee Roast/Tea Type
Dark
Description
Dunkin' Midnight coffee is our darkest roast yet! Deep and rich with bittersweet chocolate notes and an intensely dark finish. Dunkin' Midnight coffee delivers a rich, full-bodied flavor for an intensely dark roast experience. Brew yourself a cup and enjoy the great taste of Dunkin' at home. This favorite is a delicious delight with flavors that make it the perfect morning cup or a wonderful afternoon treat. It's a success story that started in 1950 as a single donut shop in Quincy, Massachusetts, and now includes over 9,500 shops. Sure, Dunkin' has been known for its donuts over the years, but it's our coffee that's kept America running. Made from high-quality 100% Arabica beans and a unique, proprietary recipe that people love, it's a consistent, smooth, never bitter, rich-tasting cup of coffee. Brew, Enjoy, Repeat! Every Dunkin' K-Cup pod is compatible with any Keurig K-Cup pod single-serve coffee maker. Just pop one in and enjoy delicious, fresh-brewed coffee in no time at all. Each K-Cup pod is filled with the freshest ground coffee and brews a great tasting cup of coffee, every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.