All-Day Comfort, Slip-Resistant, Thigh Waders, Steel Toe/Midsole, Black

  • Mfr # 86856-1

  • Zoro # G322415701


product price:  $265.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Color
Black
Oil Resisting Sole
Yes
Midsole Material
Steel puncture resistant
Upper Material
PVC/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86856-1
Zoro #
G322415701
UPC #
-
Country of Origin
United States

Dimensions

Size
10

Details

Waterproof
Yes
Color
Black
Item
Footwear
Oil Resisting Sole
Yes
Midsole Material
Steel puncture resistant
Upper Material
PVC/Steel

Description

Exceptional slip resistance and puncture protection to keep you dry and comfortable in water dense working conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.