All-Day Comfort, Slip-Resistant, Thigh Waders, Steel Toe/Midsole, Black

  • Mfr # 86856-11

  • Zoro # G222415580


product price:  $279.99
/pr
Free Shipping & Returns

Key Features

Upper Material
PVC/Steel
Waterproof
Yes
Oil Resisting Sole
Yes
Midsole Material
Steel puncture resistant
Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86856-11
Zoro #
G222415580
UPC #
-
Country of Origin
United States

Dimensions

Size
11

Details

Upper Material
PVC/Steel
Waterproof
Yes
Oil Resisting Sole
Yes
Midsole Material
Steel puncture resistant
Item
Footwear
Color
Black

Description

Exceptional slip resistance and puncture protection to keep you dry and comfortable in water dense working conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.