
All-Day Comfort, Slip-Resistant, Thigh Waders, Steel Toe/Midsole, Black
Mfr # 86856-12
Zoro # G322415770
product price:Â $265.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Oil Resisting Sole
Yes
Midsole Material
Steel puncture resistant
Size
12
Upper Material
PVC/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86856-12
Zoro #
G322415770
UPC #
-
Country of Origin
United States
Dimensions
Size
12
Details
Color
Black
Item
Footwear
Oil Resisting Sole
Yes
Midsole Material
Steel puncture resistant
Upper Material
PVC/Steel
Waterproof
Yes
Description
Exceptional slip resistance and puncture protection to keep you dry and comfortable in water dense working conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.