
All-Day Comfort, Slip-Resistant, Thigh Waders, Steel Toe/Midsole, Black
Mfr # 86856-14
Zoro # G622415739
product price:Â $265.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Upper Material
PVC/Steel
Midsole Material
Steel puncture resistant
Size
14
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86856-14
Zoro #
G622415739
UPC #
-
Country of Origin
United States
Dimensions
Size
14
Details
Color
Black
Upper Material
PVC/Steel
Item
Footwear
Midsole Material
Steel puncture resistant
Waterproof
Yes
Oil Resisting Sole
Yes
Description
Exceptional slip resistance and puncture protection to keep you dry and comfortable in water dense working conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.