All-Day Comfort, Slip-Resistant, Thigh Waders, Steel Toe/Midsole, Black

  • Mfr # 86856-9

  • Zoro # G722415783


product price:  $265.99
/pr
Free Shipping & Returns

Key Features

Upper Material
PVC/Steel
Color
Black
Midsole Material
Steel puncture resistant
Waterproof
Yes
Size
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86856-9
Zoro #
G722415783
UPC #
-
Country of Origin
United States

Dimensions

Size
9

Details

Upper Material
PVC/Steel
Color
Black
Midsole Material
Steel puncture resistant
Item
Footwear
Waterproof
Yes
Oil Resisting Sole
Yes

Description

Exceptional slip resistance and puncture protection to keep you dry and comfortable in water dense working conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.