Zoro Homepage

Chemical-Protection, Waterproof, Polyflex 3 Steel Toe Boots

  • Mfr # 89908.07

  • Zoro # G222415399


product price: $69.85
/pr

Key Features

Toe Type
Steel
Color
Black
Upper Material
Polyblend
Size
7
Standards
ASTM F2413-11 M I/75 C/75 SD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89908.07
Zoro #
G222415399
UPC #
-
Country of Origin
United States

Dimensions

Size
7

Details

Toe Type
Steel
Color
Black
Item
Footwear
Upper Material
Polyblend
Standards
ASTM F2413-11 M I/75 C/75 SD

Description

Chemical protection and all day comfort constructed with a polyblend compound for a sleek, waterproof design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.