
Chesapeake HD Steel Toe Black Boots, 16 Inch, 100% Waterproof
Mfr # 8677811
Zoro # G722415813
product price: $30.35
/prKey Features
Color
Black
Standards
ASTM F2413-11 M/1/75 C/75
Size
11
Toe Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8677811
Zoro #
G722415813
UPC #
-
Country of Origin
United States
Dimensions
Size
11
Details
Color
Black
Standards
ASTM F2413-11 M/1/75 C/75
Toe Type
Steel
Item
Footwear
Description
Built for comfortable, lightweight and 100% waterproof protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.