Zoro Homepage

Chesapeake Plain-Toe PVC Work Boots, Waterproof, Defined Heel, Oil Resistant Sole, Black, Size 14

  • Mfr # 8677533

  • Zoro # G6307703


product price: $18.99
/pr

Key Features

Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8677533
Zoro #
G6307703
UPC #
791079156353
Country of Origin
United States

Dimensions

Size
14
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Chesapeake
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Agriculture
Outsole Material
PVC
Footwear Closure Type
Pull On
Insulated
No
Insulation Type
None
Toe Shape
Round
Style Number
8677533
Midsole Material
PVC
For Outdoor Traction
Yes
Metatarsal Guard
No
Footwear Sole Pattern
Bay-Loc
Resists
Water
Waterproof Type
PVC
Electrical Hazard Rated
No
Completely Non Metallic
No
Ninety Degree Heel
No
Static Dissipative
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Removable Insole
Yes
Shoe Style
Knee
Insole Color
Gray
Footwear Brand
DUNLOP

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Bay-Loc, Insulated No, Size 14, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.