Chesapeake Plain-Toe PVC Work Boots, Waterproof, Defined Heel, Oil Resistant Sole, Black, Size 4
Mfr # 8677533
Zoro # G6285008
product price: $18.99
/prKey Features
Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Unisex
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8677533
Zoro #
G6285008
UPC #
791079156254
Country of Origin
United States
Dimensions
Size
4
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Bay-Loc, Insulated No, Size 4, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.