
Chesapeake Safety Steel Toe Waterproof Boots, 14 Inch
Mfr # 867769
Zoro # G322415510
product price: $27.45
/prKey Features
Color
Black
Standards
ASTM F2413-11 M/1/75 C/75
Size
9
Toe Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
867769
Zoro #
G322415510
UPC #
-
Country of Origin
United States
Dimensions
Size
9
Details
Color
Black
Standards
ASTM F2413-11 M/1/75 C/75
Toe Type
Steel
Item
Footwear
Description
Built for comfortable, lightweight and 100% waterproof protection.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.