Chesapeake Steel Toe PVC Safety Boot, Waterproof, Defined Heel, Oil-Resistant Sole, Black, Size 12
Mfr # 8677633
Zoro # G6266193
product price:Â $22.39
/prKey Features
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Series
Chesapeake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8677633
Zoro #
G6266193
UPC #
791079186046
Country of Origin
United States
Dimensions
Size
12
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Bay-Loc, Insulated No, Size 12, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.