Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuraPro XCP Steel Toe Boots, Chemical-Resistant

  • Mfr # 8486-12

  • Zoro # G122416007


product price: $84.75
/pr
Free Shipping & Returns

Key Features

Upper Material
Polyblend
Toe Type
Steel
Size
12
Color
Brown
Standards
ASTM F2413-11 M I/75 C/75 EH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8486-12
Zoro #
G122416007
UPC #
-
Country of Origin
United States

Dimensions

Size
12

Details

Upper Material
Polyblend
Toe Type
Steel
Item
Footwear
Color
Brown
Standards
ASTM F2413-11 M I/75 C/75 EH

Description

High resistance to animal fats and chemicals - an ideal choice for food processing environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.