Zoro Homepage

Electrical Hazard Steel Toe Boots for Extensive Protection

  • Mfr # 8872212E

  • Zoro # G122415932


product price: $146.99
/pr
Free Shipping & Returns

Key Features

Upper Material
PVC
Standards
ASTM F2413-18 M/I/C EH
Toe Type
Steel
Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8872212E
Zoro #
G122415932
UPC #
-
Country of Origin
United States

Dimensions

Size
12

Details

Upper Material
PVC
Standards
ASTM F2413-18 M/I/C EH
Item
Footwear
Toe Type
Steel
Color
Yellow

Description

Working with electrical hazards? These boots provide your team with the most extensive protection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.