Zoro Homepage

Electrical Hazard Steel Toe Boots for Extensive Protection

  • Mfr # 8872213E

  • Zoro # G822415843


product price: $146.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Standards
ASTM F2413-18 M/I/C EH
Upper Material
PVC
Size
13
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8872213E
Zoro #
G822415843
UPC #
-
Country of Origin
United States

Dimensions

Size
13

Details

Toe Type
Steel
Item
Footwear
Standards
ASTM F2413-18 M/I/C EH
Upper Material
PVC
Color
Yellow

Description

Working with electrical hazards? These boots provide your team with the most extensive protection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.