Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Hazard Steel Toe Boots for Extensive Protection

  • Mfr # 887221E

  • Zoro # G322415923


product price: $146.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Standards
ASTM F2413-18 M/I/C EH
Upper Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887221E
Zoro #
G322415923
UPC #
-
Country of Origin
United States

Dimensions

Size
10

Details

Toe Type
Steel
Item
Footwear
Standards
ASTM F2413-18 M/I/C EH
Color
Yellow
Upper Material
PVC

Description

Working with electrical hazards? These boots provide your team with the most extensive protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.