Zoro Homepage

Electrical Hazard Steel Toe Boots for Extensive Protection

  • Mfr # 887227E

  • Zoro # G822416017


product price: $146.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Color
Yellow
Upper Material
PVC
Size
7
Standards
ASTM F2413-18 M/I/C EH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887227E
Zoro #
G822416017
UPC #
-
Country of Origin
United States

Dimensions

Size
7

Details

Toe Type
Steel
Color
Yellow
Item
Footwear
Upper Material
PVC
Standards
ASTM F2413-18 M/I/C EH

Description

Working with electrical hazards? These boots provide your team with the most extensive protection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.