Hip Wader, PVC Upper, Polyblend Outsole, Steel Toe, 16 in Boot Height, Defined Heel Heel, Size 13 D

  • Mfr # 8685600

  • Zoro # G2909611


product price: $181.99
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Defined Heel, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Footwear Sole Pattern
Ultragrip Sipe
Insulated
No
Toe Type
Steel
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8685600
Zoro #
G2909611
UPC #
00791079110256
Country of Origin
United States

Dimensions

Size
13
Boot Height
16 in
Overall Length
32 in
Footwear Width
D

Details

Item
Hip Wader
Safety Criteria
Defined Heel, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Footwear Sole Pattern
Ultragrip Sipe
Insulated
No
Toe Type
Steel
Metatarsal Guard
No
Inseam
32 in
Color
Black
Standards
ASTM F2413-18
Upper Material
PVC
Style Number
86856
Includes
Adjustable Polyester Nylon Strap
Outsole Material
Polyblend
Heel Style
Defined Heel
Shank Material
Steel
Midsole Material
Steel
Gender
Men's
Resists
Oil, Grease, Gasoline, Saltwater, Ozone
Ninety Degree Heel
No
Puncture Resistant Insole
Yes
Liner Material
Cotton
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Static Dissipative
No
CSA Footwear Standard
Grade 1 Toecap
Removable Insole
Yes
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Waterproof
Yes
Footwear Shank
Yes
Attachment Type
Heat Welded
Suspender Material
Nylon
Footwear Brand
DUNLOP
Metatarsal Guard Style
None
Wader Style
Hip
Material
Steel (Midsole), PVC (Upper), Polyester (Backing), Polyester Nylon (Strap)

Description

Hip Wader, Toe Type Steel, Men's, Size 13, Inseam 32 in, Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products