
Irontex jacket w/ hood snaps - Blue
Mfr # 7642600.2X
Zoro # G316307999
product price: $26.55
/eaKey Features
Hood Style
Snap-On (Included)
Material
Thermoplastic Polyurethane with Nylon
Features
Light as a Feather, Strong as Steel
Includes
Hood Snaps
Resists
Fuel Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7642600.2X
Zoro #
G316307999
UPC #
791079186671
Country of Origin
Seychelles
Dimensions
Size
2XL
Sleeve Length
37.5 in
Maximum Chest Size
70 in
Details
Hood Style
Snap-On (Included)
Material
Thermoplastic Polyurethane with Nylon
Features
Light as a Feather, Strong as Steel
Includes
Hood Snaps
Resists
Fuel Oil
Item
Jacket
Color
Blue
Includes Hood
Yes
Garment Type
Rain Jacket
Style
Jacket
Series
Irontex
Hood Features
Snap
Description
Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.