
Irontex jacket w/ hood snaps - Blue
Mfr # 7642600.MD
Zoro # G116308035
product price: $26.55
/eaKey Features
Features
Light as a Feather, Strong as Steel
Resists
Fuel Oil
Includes
Hood Snaps
Hood Style
Snap-On (Included)
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7642600.MD
Zoro #
G116308035
UPC #
791079186640
Country of Origin
Seychelles
Dimensions
Size
M
Maximum Chest Size
70 in
Sleeve Length
37.5 in
Details
Features
Light as a Feather, Strong as Steel
Resists
Fuel Oil
Item
Jacket
Includes
Hood Snaps
Hood Style
Snap-On (Included)
Color
Blue
Material
Thermoplastic Polyurethane with Nylon
Series
Irontex
Hood Features
Snap
Includes Hood
Yes
Style
Jacket
Garment Type
Rain Jacket
Description
Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.