Zoro Homepage

Jacket

  • Mfr # 7622600.2X

  • Zoro # G416308063


product price: $26.55
/ea

Key Features

Hood Style
Snap-On (Included)
Resists
Fuel Oil
Features
Light as a Feather, Strong as Steel
Includes
Hood Snaps
Maximum Chest Size
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7622600.2X
Zoro #
G416308063
UPC #
791079186831
Country of Origin
Seychelles

Dimensions

Size
2XL
Maximum Chest Size
62 in
Sleeve Length
36.5 in

Details

Hood Style
Snap-On (Included)
Color
Yellow
Resists
Fuel Oil
Features
Light as a Feather, Strong as Steel
Includes
Hood Snaps
Item
Jacket
Includes Hood
Yes
Hood Features
Snap
Garment Type
Rain Jacket
Style
Jacket
Series
Irontex

Description

Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.