
Jacket
Mfr # 7622600.3X
Zoro # G016308050
product price: $27.88
/eaKey Features
Hood Style
Snap-On (Included)
Features
Light as a Feather, Strong as Steel
Includes
Hood Snaps
Resists
Fuel Oil
Series
Irontex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7622600.3X
Zoro #
G016308050
UPC #
791079186848
Country of Origin
Seychelles
Dimensions
Size
3XL
Sleeve Length
36.5 in
Maximum Chest Size
62 in
Details
Item
Jacket
Color
Yellow
Hood Style
Snap-On (Included)
Features
Light as a Feather, Strong as Steel
Includes
Hood Snaps
Resists
Fuel Oil
Series
Irontex
Style
Jacket
Garment Type
Rain Jacket
Includes Hood
Yes
Hood Features
Snap
Description
Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.