
Jacket
Mfr # 7622600.LG
Zoro # G816308076
product price: $26.55
/eaKey Features
Includes
Hood Snaps
Resists
Fuel Oil
Hood Style
Snap-On (Included)
Features
Light as a Feather, Strong as Steel
Series
Irontex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7622600.LG
Zoro #
G816308076
UPC #
791079186817
Country of Origin
Seychelles
Dimensions
Size
L
Sleeve Length
36.5 in
Maximum Chest Size
62 in
Details
Item
Jacket
Includes
Hood Snaps
Resists
Fuel Oil
Hood Style
Snap-On (Included)
Color
Yellow
Features
Light as a Feather, Strong as Steel
Series
Irontex
Style
Jacket
Hood Features
Snap
Includes Hood
Yes
Garment Type
Rain Jacket
Description
Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.