Zoro Homepage

Jacket

  • Mfr # 7622600.XL

  • Zoro # G816308069


product price: $26.55
/ea

Key Features

Resists
Fuel Oil
Hood Style
Snap-On (Included)
Features
Light as a Feather, Strong as Steel
Includes
Hood Snaps
Sleeve Length
36.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7622600.XL
Zoro #
G816308069
UPC #
791079186824
Country of Origin
Seychelles

Dimensions

Size
XL
Sleeve Length
36.5 in
Maximum Chest Size
62 in

Details

Resists
Fuel Oil
Hood Style
Snap-On (Included)
Item
Jacket
Color
Yellow
Features
Light as a Feather, Strong as Steel
Includes
Hood Snaps
Style
Jacket
Includes Hood
Yes
Garment Type
Rain Jacket
Series
Irontex
Hood Features
Snap

Description

Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.