
Jacket
Mfr # 7632600.3X
Zoro # G016308012
product price: $27.88
/eaKey Features
Resists
Fuel Oil
Hood Style
Snap-On (Included)
Features
Light as a Feather, Strong as Steel
Includes
Hood Snaps
Series
Irontex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7632600.3X
Zoro #
G016308012
UPC #
791079186763
Country of Origin
Seychelles
Dimensions
Size
3XL
Maximum Chest Size
46 in
Sleeve Length
36.5 in
Details
Resists
Fuel Oil
Color
Green
Hood Style
Snap-On (Included)
Item
Jacket
Features
Light as a Feather, Strong as Steel
Includes
Hood Snaps
Series
Irontex
Garment Type
Rain Jacket
Includes Hood
Yes
Style
Jacket
Hood Features
Snap
Description
Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.