
Jacket
Mfr # 7632600.4X
Zoro # G816307963
product price: $29.21
/eaKey Features
Resists
Fuel Oil
Features
Light as a Feather, Strong as Steel
Hood Style
Snap-On (Included)
Includes
Hood Snaps
Includes Hood
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7632600.4X
Zoro #
G816307963
UPC #
791079186770
Country of Origin
Seychelles
Dimensions
Size
4XL
Sleeve Length
36.5 in
Maximum Chest Size
46 in
Details
Resists
Fuel Oil
Features
Light as a Feather, Strong as Steel
Hood Style
Snap-On (Included)
Includes
Hood Snaps
Color
Green
Item
Jacket
Includes Hood
Yes
Series
Irontex
Style
Jacket
Hood Features
Snap
Garment Type
Rain Jacket
Description
Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.