Zoro Homepage

Jacket

  • Mfr # 7632600.5X

  • Zoro # G616307972


product price: $30.54
/ea

Key Features

Features
Light as a Feather, Strong as Steel
Resists
Fuel Oil
Includes
Hood Snaps
Hood Style
Snap-On (Included)
Maximum Chest Size
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7632600.5X
Zoro #
G616307972
UPC #
791079186787
Country of Origin
Seychelles

Dimensions

Size
5XL
Maximum Chest Size
46 in
Sleeve Length
36.5 in

Details

Item
Jacket
Color
Green
Features
Light as a Feather, Strong as Steel
Resists
Fuel Oil
Includes
Hood Snaps
Hood Style
Snap-On (Included)
Series
Irontex
Style
Jacket
Includes Hood
Yes
Garment Type
Rain Jacket
Hood Features
Snap

Description

Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.