
Jacket
Mfr # 7632600.LG
Zoro # G716307971
product price: $26.55
/eaKey Features
Includes
Hood Snaps
Resists
Fuel Oil
Hood Style
Snap-On (Included)
Features
Light as a Feather, Strong as Steel
Garment Type
Rain Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7632600.LG
Zoro #
G716307971
UPC #
791079186732
Country of Origin
Seychelles
Dimensions
Size
L
Maximum Chest Size
46 in
Sleeve Length
36.5 in
Details
Includes
Hood Snaps
Resists
Fuel Oil
Item
Jacket
Color
Green
Hood Style
Snap-On (Included)
Features
Light as a Feather, Strong as Steel
Garment Type
Rain Jacket
Includes Hood
Yes
Hood Features
Snap
Series
Irontex
Style
Jacket
Description
Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.