
Jacket
Mfr # 7632600.XL
Zoro # G316308019
product price: $26.55
/eaKey Features
Resists
Fuel Oil
Includes
Hood Snaps
Features
Light as a Feather, Strong as Steel
Hood Style
Snap-On (Included)
Style
Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7632600.XL
Zoro #
G316308019
UPC #
791079186749
Country of Origin
Seychelles
Dimensions
Size
XL
Sleeve Length
36.5 in
Maximum Chest Size
46 in
Details
Color
Green
Item
Jacket
Resists
Fuel Oil
Includes
Hood Snaps
Features
Light as a Feather, Strong as Steel
Hood Style
Snap-On (Included)
Style
Jacket
Hood Features
Snap
Series
Irontex
Includes Hood
Yes
Garment Type
Rain Jacket
Description
Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.