
Jacket
Mfr # 7642600.3X
Zoro # G116308004
product price: $27.88
/eaKey Features
Hood Style
Snap-On (Included)
Features
Light as a Feather, Strong as Steel
Includes
Hood Snaps
Color
Blue
Resists
Fuel Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7642600.3X
Zoro #
G116308004
UPC #
791079186688
Country of Origin
Seychelles
Dimensions
Size
3XL
Maximum Chest Size
70 in
Sleeve Length
37.5 in
Details
Hood Style
Snap-On (Included)
Features
Light as a Feather, Strong as Steel
Includes
Hood Snaps
Color
Blue
Item
Jacket
Resists
Fuel Oil
Material
Thermoplastic Polyurethane with Nylon
Hood Features
Snap
Includes Hood
Yes
Series
Irontex
Style
Jacket
Garment Type
Rain Jacket
Description
Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.