
Jacket
Mfr # 7642600.5X
Zoro # G016308036
product price: $30.54
/eaKey Features
Features
Light as a Feather, Strong as Steel
Includes
Hood Snaps
Color
Blue
Material
Thermoplastic Polyurethane with Nylon
Hood Style
Snap-On (Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7642600.5X
Zoro #
G016308036
UPC #
791079186701
Country of Origin
Seychelles
Dimensions
Size
5XL
Maximum Chest Size
70 in
Sleeve Length
37.5 in
Details
Features
Light as a Feather, Strong as Steel
Includes
Hood Snaps
Color
Blue
Material
Thermoplastic Polyurethane with Nylon
Item
Jacket
Hood Style
Snap-On (Included)
Resists
Fuel Oil
Includes Hood
Yes
Style
Jacket
Hood Features
Snap
Series
Irontex
Garment Type
Rain Jacket
Description
Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.