
Jacket
Mfr # 7642600.LG
Zoro # G916308013
product price: $26.55
/eaKey Features
Color
Blue
Resists
Fuel Oil
Hood Style
Snap-On (Included)
Includes
Hood Snaps
Material
Thermoplastic Polyurethane with Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7642600.LG
Zoro #
G916308013
UPC #
791079186657
Country of Origin
Seychelles
Dimensions
Size
L
Sleeve Length
37.5 in
Maximum Chest Size
70 in
Details
Item
Jacket
Color
Blue
Resists
Fuel Oil
Hood Style
Snap-On (Included)
Includes
Hood Snaps
Material
Thermoplastic Polyurethane with Nylon
Features
Light as a Feather, Strong as Steel
Garment Type
Rain Jacket
Includes Hood
Yes
Style
Jacket
Hood Features
Snap
Series
Irontex
Description
Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.