This item is Discontinued.

Dunlop Knee Boots, Size 10, 16" H, Black, Plain, PR 866051033

Knee Boots, Size 10, 16" H, Black, Plain, PR (Discontinued)

  • Mfr # 866051033
  • Zoro # G0005092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866051033
Zoro #
G0005092
UPC #
-
Country of Origin
United States

Dimensions

Size
10
Footwear Width
D
Height
16"
Boot Height
16 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Insulated
No
Waterproof
Yes
Closure Type
Pull On
For Outdoor Traction
Yes
Resists
Water
Insulation Type
None
Outsole Material
PVC
Style Number
86605
Footwear Sole Pattern
Cleated
Metatarsal Guard
No
Typical Rubber Boot Application
General Use
Predominant Footwear Color
Black
Midsole Material
PVC
Standards
ANSI Z41 PT99 M I/75 C/75
Toe Shape
Round
Footwear Closure Type
Pull On
Rubber Boot Style
Knee
Item
Knee Boots
Shank Material
PVC
Upper Material
PVC
Shoe Style
Knee
Series
86605
Wide Toe Cap
No
Construction
Lightweight, High Molecular Weight Black PVC Compound

Description

Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.