This item is Discontinued.

Dunlop Size 7 Men's Steel Knee Boots, Black 866060733

Size 7 Men's Steel Knee Boots, Black (Discontinued)

  • Mfr # 866060733
  • Zoro # G0005232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
866060733
Zoro #
G0005232
UPC #
-
Country of Origin
United States

Dimensions

Size
7
Footwear Width
D
Height
16"
Boot Height
16 in

Details

Gender
Men's
Item
Knee Boots
Style Number
86606
Metatarsal Guard
No
Outsole Material
PVC
Standards
ANSI Z41 PT99 M I/75 C/75
Footwear Sole Pattern
Cleated
Waterproof
Yes
Insulated
No
Typical Rubber Boot Application
General Use
Color
Black
Shank Material
PVC
Toe Type
Steel
Rubber Boot Style
Knee
Upper Material
PVC
For Outdoor Traction
Yes
Predominant Footwear Color
Black
Midsole Material
PVC
Insulation Type
None
Toe Shape
Round
Footwear Closure Type
Pull On
Closure Type
Pull On
Resists
Water
Wide Toe Cap
No
Shoe Style
Knee
Series
86606
Construction
Lightweight, High Molecular Weight Black PVC Compound

Description

Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 7, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.