This item is Discontinued.

Dunlop Knee Boots, Size 8, 6" H, Black, Plain, PR 8610300

Knee Boots, Size 8, 6" H, Black, Plain, PR (Discontinued)

  • Mfr # 8610300
  • Zoro # G3136472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8610300
Zoro #
G3136472
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Size
8
Boot Height
6 in
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height
Footwear Size
8

Details

Style Number
86103
For Outdoor Traction
Yes
Toe Shape
Round
Insulated
No
Color
Black
Item
Rubber Boot
Footwear Sole Pattern
Cleated
Outsole Material
PVC
Insulation Type
None
Typical Rubber Boot Application
Moderate Chemical Resistant
Gender
Men's
Upper Material
Polyurethane and PVC
Toe Type
Plain
Closure Type
Lace Up
Resists
Chemicals
Footwear Closure Type
Lace Up
Shank Material
Steel
Rubber Boot Style
Ankle
Predominant Footwear Color
Black
Waterproof
Yes
Metatarsal Guard
No
Midsole Material
PVC
Wide Toe Cap
No
Oil Resisting Sole
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Completely Non Metallic
No
Waterproof Type
PVC
Removable Insole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Shoe Style
Ankle
Footwear Closure
Laces
Footwear Application
Industry
Series
Dunlop
Footwear Brand
DUNLOP
Insole Color
Gray
Heel Style
Defined Heel
Footwear Shank
Yes
Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Boot Color
Black

Description

Rubber Boot, Shoe Style Ankle, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.