Zoro Homepage

Men's Dunlop Rubber Boot, Steel Toe, 16" Height, Black, 9

  • Mfr # 8680200

  • Zoro # G3058632


product price: $96.18
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8680200
Zoro #
G3058632
UPC #
-
Country of Origin
United States

Dimensions

Size
9
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Dunlop
Upper Material
Polyblend(R)
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Industry
Midsole Material
Steel
Footwear Closure Type
Pull On
Standards
ASTM F2413-18, CSA Z195-14
Outsole Material
Polyblend
Footwear Sole Pattern
Chevron
Toe Shape
Round
For Outdoor Traction
Yes
Closure Type
Pull On
Insulation Type
None
Typical Rubber Boot Application
High Chemical Resistant
Insulated
No
Shank Material
Steel
Resists
Punctures
Style Number
8680200
Metatarsal Guard
No
Ninety Degree Heel
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
Yes
Removable Insole
Yes
Static Dissipative
No
Electrical Hazard Rated
No
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Waterproof Type
PVC
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Shoe Style
Knee
Puncture Resistant Insole Technology
Steel
Insole Color
Gray
Boot Color
Black
Footwear Brand
DUNLOP
Safety Criteria
Defined Heel, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 9, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.