Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's DuraPro Rubber Boot, Plain Toe, 10 - 13" Height, Blue, 10

  • Mfr # 8908500

  • Zoro # G8598746


product price: $57.88
/pr

Key Features

Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
Moderate Chemical Resistant
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8908500
Zoro #
G8598746
UPC #
791079154984
Country of Origin
United States

Dimensions

Size
10
Height
10 - 13"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
Moderate Chemical Resistant
Gender
Men's
Waterproof
Yes
Color
Blue
Item
Rubber Boot
Series
DuraPro
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Resists
Chemicals, Slips
Style Number
8908500
For Outdoor Traction
Yes
Outsole Material
Polyblend
Toe Shape
Round
Metatarsal Guard
No
Insulation Type
None
Footwear Closure Type
Pull On
Shank Material
Steel
Insulated
No
Midsole Material
PVC
Footwear Sole Pattern
Safety Loc
Completely Non Metallic
No
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Waterproof Type
PVC
Ninety Degree Heel
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Removable Insole
Yes
Shoe Style
Knee
Insole Color
Gray
Footwear Brand
DUNLOP

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Safety Loc, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.