Zoro Homepage

Men's DuraPro Rubber Boot, Plain Toe, 10 - 13" Height, Blue, 14

  • Mfr # 8908500

  • Zoro # G9033281


product price: $57.88
/pr

Key Features

Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Plain
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8908500
Zoro #
G9033281
UPC #
791079155028
Country of Origin
United States

Dimensions

Size
14
Height
10 - 13"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Safety Loc, Insulated No, Size 14, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.