Zoro Homepage

Men's DuraPro Rubber Boot, Steel Toe, 16" Height, Blue, 16

  • Mfr # 8908633

  • Zoro # G8598895


product price: $61.44
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Blue
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8908633
Zoro #
G8598895
UPC #
791079185032
Country of Origin
United States

Dimensions

Size
16
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Blue
Item
Rubber Boot
Series
DuraPro
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Industry
Standards
ASTM F2413-18
Insulation Type
None
Typical Rubber Boot Application
Moderate Chemical Resistant
Closure Type
Pull On
For Outdoor Traction
Yes
Midsole Material
Steel
Footwear Closure Type
Pull On
Outsole Material
Polyblend
Insulated
No
Footwear Sole Pattern
Safety Loc
Toe Shape
Round
Shank Material
Steel
Resists
Chemicals, Slips
Style Number
8908633
Metatarsal Guard
No
Oil Resisting Sole
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Removable Insole
Yes
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Waterproof Type
PVC
CSA Footwear Standard
Grade 1 Toecap
Shoe Style
Knee
Boot Color
Black, Blue
Footwear Brand
DUNLOP
Insole Color
Gray
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 16, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.