Men's Durapro XCP Rubber Boot, Steel Toe, 13" Height, Brown, 14

  • Mfr # 8408633

  • Zoro # G8599157


product price: $80.33
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Height
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8408633
Zoro #
G8599157
UPC #
-
Country of Origin
United States

Dimensions

Size
14
Height
13"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Rubber Boot
Series
Durapro XCP
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Standards
ASTM F2413-18
Footwear Sole Pattern
Chevron
Insulation Type
None
For Outdoor Traction
Yes
Footwear Closure Type
Pull On
Style Number
8408633
Typical Rubber Boot Application
High Chemical Resistant
Metatarsal Guard
No
Resists
Chemicals, Slips
Shank Material
Steel
Closure Type
Pull On
Insulated
No
Outsole Material
PVC
Toe Shape
Round
Midsole Material
Steel
Ninety Degree Heel
No
Static Dissipative
No
Waterproof Type
PVC
Completely Non Metallic
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
CSA Footwear Standard
Grade 1 Toecap
Wide Toe Cap
No
Shoe Style
Knee
Boot Color
Black, Brown
Footwear Brand
DUNLOP
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Insole Color
Gray

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 14, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.