Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's PolyGoliath Rubber Boot, Plain Toe, 16" Height, Black, 10

  • Mfr # 8968000

  • Zoro # G2563522


product price: $43.24
/pr

Key Features

Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
Mild Chemical Resistant
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8968000
Zoro #
G2563522
UPC #
-
Country of Origin
United States

Dimensions

Size
10
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
Mild Chemical Resistant
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
PolyGoliath
Upper Material
Polyblend(R)
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Shank Material
Steel
Footwear Closure Type
Pull On
Style Number
8968000
Outsole Material
Polyblend
Footwear Sole Pattern
Lug
Insulated
No
Toe Shape
Round
Metatarsal Guard
No
Closure Type
Pull On
Resists
Acids, Chemicals, Fats, Grease, Oils
Insulation Type
None
For Outdoor Traction
Yes
Midsole Material
PVC
Waterproof Type
PVC
Removable Insole
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Oil Resisting Sole
Yes
Static Dissipative
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Electrical Hazard Rated
No
Shoe Style
Knee
Boot Color
Black
Insole Color
Gray
Footwear Brand
DUNLOP

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.