Men's Purofort Tall Rubber Boots, Steel Toe, 16" Height, Black, 9

  • Mfr # EC02A33

  • Zoro # G8500917


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC02A33
Zoro #
G8500917
UPC #
-
Country of Origin
Netherlands

Dimensions

Size
9
Height
16"
Boot Height
16 in
Footwear Width
D

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Purofort
Upper Material
Polyurethane
Closure Type
Pull On
Insulated
Yes
For Outdoor Traction
Yes
Insulation Type
Polyurethane
Toe Shape
Round
Outsole Material
Nitrile Rubber
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Midsole Material
Steel
Resists
Chemicals, Oils, Slips
Rubber Boot Style
Knee
Shank Material
Steel
Metatarsal Guard
No
Style Number
EC02A
Standards
ASTM F2413-11 M I/75 C/75 PR EH, CSA Z195-14 PR Omega
Typical Rubber Boot Application
Mild Chemical Resistant
Predominant Footwear Color
Gray
Shoe Style
Knee
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
CSA Footwear Standard
CSA Z195-14 PR Omega
Manufacturers Suggested Sole Slip Rating
SRC
Upper Boot Material
Purofort®
Chemical Resisting Sole
Yes

Description

Work Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 9, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.