Zoro Homepage

Men's WorkPro Full Safety Rubber Boot, Composite Toe, Black, 5

  • Mfr # NE68A93

  • Zoro # G5311592


product price: $181.68
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black
Series
WorkPro Full Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE68A93
Zoro #
G5311592
UPC #
8713197549277
Country of Origin
Netherlands

Dimensions

Size
5
Heel Height
1/2 in
Footwear Width
D
Boot Height Adjustment
Standard Height

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 5, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.