Men's WorkPro Full Safety Rubber Boot, Composite Toe, Black, 6
Mfr # NE68A93
Zoro # G5319335
product price: $181.68
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black
Series
WorkPro Full Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NE68A93
Zoro #
G5319335
UPC #
8713197549284
Country of Origin
Netherlands
Dimensions
Size
6
Heel Height
1/2 in
Footwear Width
D
Boot Height Adjustment
Standard Height
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 6, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.