Zoro Homepage

Overall, 29 in Inseam, Yellow, S

  • Mfr # 7623900.SM

  • Zoro # G416308087


product price: $35.79
/ea

Key Features

Includes
Kneepad Pockets
Color
Yellow
Resists
Fuel Oil
Inseam
29 in
Features
Light as a Feather, Strong as Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7623900.SM
Zoro #
G416308087
UPC #
791079187036
Country of Origin
Seychelles

Dimensions

Size
S
Maximum Waist Size
46 in

Details

Includes
Kneepad Pockets
Color
Yellow
Resists
Fuel Oil
Inseam
29 in
Features
Light as a Feather, Strong as Steel
Item
Overall
Pocket Locations
Knee
Style
Bib Overalls

Description

Overall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.