
Overall, 31 in Inseam, Blue, 5XL
Mfr # 7643900.5X
Zoro # G616308030
product price: $37.79
/eaKey Features
Includes
Kneepad Pockets
Resists
Fuel Oil
Inseam
31 in
Features
Light as a Feather, Strong as Steel
Pocket Locations
Knee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7643900.5X
Zoro #
G616308030
UPC #
791079186947
Country of Origin
Seychelles
Dimensions
Size
5XL
Maximum Waist Size
54 in
Details
Includes
Kneepad Pockets
Resists
Fuel Oil
Item
Overall
Inseam
31 in
Color
Blue
Features
Light as a Feather, Strong as Steel
Pocket Locations
Knee
Series
Irontex
Style
Bib Overalls
Description
Overall, Style Bib Overalls, Size 5XL, Color Blue, Inseam 31 in, Maximum Waist Size 54 in, Includes Kneepad Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.