Zoro Homepage

Overall, 31 in Inseam, Blue, L

  • Mfr # 7643900.LG

  • Zoro # G216308065


product price: $37.79
/ea

Key Features

Features
Light as a Feather, Strong as Steel
Includes
Kneepad Pockets
Resists
Fuel Oil
Inseam
31 in
Maximum Waist Size
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7643900.LG
Zoro #
G216308065
UPC #
791079186893
Country of Origin
Seychelles

Dimensions

Size
L
Maximum Waist Size
54 in

Details

Color
Blue
Item
Overall
Features
Light as a Feather, Strong as Steel
Includes
Kneepad Pockets
Resists
Fuel Oil
Inseam
31 in
Series
Irontex
Pocket Locations
Knee
Style
Bib Overalls

Description

Overall, Style Bib Overalls, Size L, Color Blue, Inseam 31 in, Maximum Waist Size 54 in, Includes Kneepad Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.