
Overall, 31 in Inseam, Blue, S
Mfr # 7643900.SM
Zoro # G916308006
product price: $37.79
/eaKey Features
Inseam
31 in
Resists
Fuel Oil
Features
Light as a Feather, Strong as Steel
Includes
Kneepad Pockets
Pocket Locations
Knee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7643900.SM
Zoro #
G916308006
UPC #
791079186879
Country of Origin
Seychelles
Dimensions
Size
S
Maximum Waist Size
54 in
Details
Inseam
31 in
Resists
Fuel Oil
Color
Blue
Features
Light as a Feather, Strong as Steel
Item
Overall
Includes
Kneepad Pockets
Pocket Locations
Knee
Series
Irontex
Style
Bib Overalls
Description
Overall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.