
Overall, 31 in Inseam, Green, 2XL
Mfr # 7633900.2X
Zoro # G016308029
product price: $37.79
/eaKey Features
Features
Light as a Feather, Strong as Steel
Includes
Kneepad Pockets
Inseam
31 in
Resists
Fuel Oil
Series
Irontex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7633900.2X
Zoro #
G016308029
UPC #
791079186992
Country of Origin
Seychelles
Dimensions
Size
2XL
Maximum Waist Size
54 in
Details
Features
Light as a Feather, Strong as Steel
Color
Green
Item
Overall
Includes
Kneepad Pockets
Inseam
31 in
Resists
Fuel Oil
Series
Irontex
Style
Bib Overalls
Pocket Locations
Knee
Description
Overall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.